ACH-5 series fast-acting aircraft limiter, 5 A, 208 Vac/125 Vdc, Silicone body material
- Mfr # ACH5
- Zoro # G822708235
product price:Â
$
835.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACH5
- Zoro #
- G822708235
- UPC #
- 051712701136
- Country of Origin
- United States
Description
Eaton Bussmann series fast-acting aircraft limiter, 5 A, 208 Vac/125 Vdc, 6 kAIC at 120 Vac/4.2 kAIC at 208 Vac/6 kAIC at 125 Vac interrupt rating, Supplemental class, 5 min at 240% response time, Silicone body material. Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.