Shop EATON BUSSMANN
Create Account
Bussman CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 30A, Two-pole, 60 Hz, 3PK
- Mfr # CCP2-2-30CC
- Zoro # G722704887
product price:Â
$
476.99
/pk of 3, $159.00/ea
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
- CCP2-2-30CC
- Zoro #
- G722704887
- UPC #
- 051712709170
- Country of Origin
- China
Description
Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 30A, UL98 fusible disconnect, Two-pole, 60 Hz, Class CC, 200 - CCP2-2-30CC. The revolutionary Bussmann series CCP with CUBEFuse is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices
Restrictions
This item has been restricted from sale in the following states:
CA