Shop EATON BUSSMANN
Create Account
Bussmann B6P-RBBI95A Batt Isolator Cs 95A 2Bat
- Mfr # B6P-RBBI95A
- Zoro # G504076249
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6P-RBBI95A
- Zoro #
- G504076249
- UPC #
- -
- Country of Origin
- China
Description
Features
- Suited for light truck, RV, marine applications
- Easily connects alternator to one main and one auxiliary battery
- An optional installation kit is for advanced installation
- Automotive Fuse Type: Fusible Link
- Electrical Product Type: Fuse
- Dimension: 5" x 4.6" x 3.6"
- Weight: 1.6 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.