This item is Discontinued.

Eaton Bussmann Cooper Bussmann AGW-15 15A Automotive Fast-Acting Glass Fuse; Pack of 5 AGW-15

This item is Discontinued.

Eaton Bussmann

Cooper Bussmann AGW-15 15A Automotive Fast-Acting Glass Fuse; Pack of 5 (Discontinued)

Mfr # AGW-15
Zoro # G704074243
UPC # 51712704489
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AGW-15
Zoro #
G704074243
UPC #
51712704489
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.

Features
  • 15A Fuse
  • Glass tube fuses for electronic and small appliance circuits
  • For mounting in in-line holders
  • Pack of 5
Specifications
  • Voltage: 32V
  • Size: 0.25 x 0.87 in.
  • Amperage: 15A
  • Country of Origin: United States
  • Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.