Shop EATON BUSSMANN

Finger Safe Fuse Block, J UL Class, 600V AC/300V DC Volt Rating, 1 Poles, Box Lug

  • Mfr # TCFH100N

  • Zoro # G3391026


product price:  $53.19
/ea

Key Features

UL Class
J
Series
TCFH
Number of Poles
1
Voltage Rating
600V AC/300V DC
Connector Type
Box Lug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCFH100N
Zoro #
G3391026
UPC #
051712223508
Country of Origin
China

Dimensions

Wire Size
18 to 1 AWG
Length
2.91 in
Height
2 in
Width
1 in
For Fuse Size
3 in L x 1 in W x 1-1/4 in dia
For Fuse Length
3 in
Wire Size - Minimum
18 AWG
For Fuse Width
1 in
Wire Size - Maximum
1 AWG
Overall Length
2.91 in
Overall Width
1 in
Overall Height
2.01 in

Details

Item
Finger Safe Fuse Block
UL Class
J
Series
TCFH
Number of Poles
1
Amp Range
1 to 100A
Voltage Rating
600V AC/300V DC
Connector Type
Box Lug
Mounting Style
DIN-Rail; Panel
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Finger-Safe
Body Material
PBT
Fuse Holder Code
J, CC, T, RK
For Fuse Series
FCF, TCF
Fuse Type
Industrial
Standards
CE, CSA Certified, RoHS, UL Listed
Fits Fuse Type
Class J
Wire Range
18 AWG to 1 AWG
Weight
.25 lb
Includes Communication Feature
No
Includes Auxiliary Contact
No
Fits Fuse Block Style
Rejection
DC Voltage Rating
600 V DC
Current - Minimum
61 A
Current - Maximum
100 A
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class CF, 61 to 100 A, Number of Poles 1, 600V AC/DC, For Fuse Size 3 in L x 1 in W x 1-1/4 in D, Compatible Fuse Series FCF; TCF, Series TCFH, Non-Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 1 AWG, Mounting Style DIN Rail, Panel, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Box Lug, Height 2 in, Width 1 in, Length 2.91 in, Standards CE, CSA Certified, RoHS, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.