Shop EATON BUSSMANN

Open Fuse Block, T UL Class, 300V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # T30200-3C
  • Zoro # G3118211

product price: 
$
782.99
/ea
Sold in multiples of 5 for $3,914.95
Free Shipping & Returns

Key Features

UL Class
T
Series
T300
Voltage Rating
300V AC, 300V DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T30200-3C
Zoro #
G3118211
UPC #
051712408240
Country of Origin
Mexico
Item
Open Fuse Block
UL Class
T
Series
T300
Number of Poles
3
Amp Range
101 to 200A
Voltage Rating
300V AC, 300V DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Fiberglass Reinforced Thermoplastic
Fuse Type
Industrial
Standards
CSA Certified, UL Listed
Features
Space Saver
For Fuse Series
JJN
Wire Range
6 AWG to 250 MCM
Fits Fuse Type
Class T
Short Circuit Current (KA)
200 kA
Weight
1.799 lb
Fits Fuse Block Style
Non-Rejection
Current - Minimum
101 A
AC Voltage Rating
300 V AC
Current - Maximum
200 A
DC Voltage Rating
300 V DC

Dimensions

Length
6 in
Width
4.46 in
Height
2.38 in
For Fuse Size
2-7/16 in L x 1-1/16 in dia, 27/16 in L x 7/8 in dia
Overall Height
2.38 in
Overall Length
6 in
For Fuse Length
2 7/16 in
For Fuse Diameter
7/8 in
Wire Size - Minimum
6 AWG
Wire Size - Maximum
250 kcmil
Overall Width
4.46 in
Wire Rope Length
6 in
Fits Chest Size
Space Saver

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 101 to 200 A, Number of Poles 3, 300V AC/DC, For Fuse Size 2 7/16 in L x 1 1/16 in dia, 2 7/16 in L x 7/8 in dia, Compatible Fuse Series A3T, JJN, JLLN, TJN, Series T, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 6 AWG to 250 MCM, Mounting Style Bolt-Down, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Box Lug, Height 2.38 in, Width 4.46 in, Length 6 in, Features Space Saver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.