Finger Safe Fuse Block, 0 to 30A Amp Range, 600V AC Volt Rating, 3 Poles, Screw

  • Mfr # OPM-1038SW
  • Zoro # G5072490
product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Series
OPM-1038
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC
Connector Type
Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPM-1038SW
Zoro #
G5072490
UPC #
051712797214
Country of Origin
Mexico
Item
Finger Safe Fuse Block
Series
OPM-1038
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC
Connector Type
Screw
Mounting Style
DIN Rail, Panel
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Finger-Safe
Body Material
Thermoplastic
Fuse Type
Midget
Standards
CE, CSA Certified, UL Listed
Features
Touch Safe
For Fuse Series
FNM, FNQ, KTK
Fits Fuse Type
Midget
Wire Range
18 AWG to 10 AWG, 18 AWG to 8 AWG
Includes Communication Feature
No
Includes Auxiliary Contact
No
Short Circuit Current (KA)
100 kA
Weight
.8 lb
Fits Fuse Block Style
Non-Rejection
Current - Maximum
30 A
AC Voltage Rating
600 V AC
Current - Minimum
0 A

Dimensions

Wire Size
18 to 10 AWG
Height
3.74 in
Width
3.60 in
Length
5.72 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Width
1.76 in
Wire Size - Minimum
18 AWG
For Fuse Diameter
13/32 in
Overall Length
3.6 in
Overall Height
3.74 in
For Fuse Length
1 1/2 in
Wire Rope Length
3.6 in

Description

Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 3, 600V AC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series A60Q; AGU; ATM; ATQ; BAF; BLF; BLN; FLM; FLQ; FNM; FNQ; FWC; GGU; HC10S; KLK; KLKD; KLM; KTK; OTM; TRM, Series OPM-1038, Indicating, Non-Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 10 AWG, 18 to 8 AWG, Mounting Style DIN Rail, Panel, Body Material Thermoplastic, Connector Type Screw, Height 3.74 in, Width 1.76 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.