UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1.60A, 250V AC, Non-Indicating

  • Mfr # LPN-RK-1-6/10SP

  • Zoro # G2570556


product price:  $19.19
/ea

Key Features

Class
RK1
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPN-RK-1-6/10SP
Zoro #
G2570556
UPC #
051712538121
Country of Origin
Mexico

Dimensions

Length
2 in
Diameter
9/16 in
Overall Length
2 in
Overall Diameter
9/16 in

Details

Class
RK1
Series
LPN-RK-SP
Speed
Time-Delay
Amps
1.60A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 125V DC, 300kA at 250V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPN-RK-SP, Littelfuse LLNRK, Mersen A2D-R
Equivalent Series
A2D-R, LLNRK, LPN-RK-SP
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
HM600, R250
Item
UL Class Fuse
Functionally Equal To
Littelfuse LLNRK, Mersen/Ferraz Shawmut A2D-R
Element
Dual
Standards
CE, CSA C22.2, CSA Class 1422-02, File 53787, File E4273, Guide JDDZ, No. 248.12, UL Special Purpose Guide JFHR
Fuse Holder Code
H
Current
1.6 A
Interrupt Rating - AC
300 kA
Interrupt Rating - DC
100 kA

Description

Fuse, 1 6/10 A, 250 V AC, 125 V DC, Class RK1, LPN-RK-SP Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 125V DC, 300kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann LPN-RK-SP, Littelfuse LLNRK, Mersen A2D-R, Equivalent Series A2D-R, LLNRK, LPN-RK-SP, Compatible Fuse Block Series HM250, RM250, Body Material Melamine, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.