UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 600A, 600V AC, Indicating

  • Mfr # LPS-RK-600SPI

  • Zoro # G3130197


product price:  $783.99
/ea
Free Shipping & Returns

Key Features

Class
RK1
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Indicating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPS-RK-600SPI
Zoro #
G3130197
UPC #
051712627474
Country of Origin
Mexico

Dimensions

Length
13-3/8 in
Diameter
2-7/8 in
Overall Diameter
2 7/8 in
Overall Length
13 3/8 in

Details

Class
RK1
Series
LPS-RK-SPI
Speed
Time-Delay
Amps
600A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 300V DC, 300kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent Series
A6D-R, LLSRK-ID, LPS-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
1BR, R600
Item
UL Class Fuse
Element
Dual
Standards
CE, CSA C22.2, CSA Class 1422-02, File 53787, File E4273, Guide JDDZ, No. 248.12, UL Special Purpose Guide JFHR
Fuse Holder Code
U
Functionally Equal To
Littelfuse LLSRK, Mersen/Ferraz Shawmut A6D-R
Connection Type
Blade End x Blade End
Weight
5.6 lb
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
300 kA
Current
600 A

Description

Fuse, 600 A, 600 V AC, 300 V DC, Class RK1, LPS-RK-SPI Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 13-3/8 in L x 2-7/8 in dia, Length 13 3/8 in, Diameter 2 7/8 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series HM600, RM600, Body Material Melamine, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.