Glass Fuse, 200mA, 10kA at 125V AC, 35A at 250V AC, 5 PK
Mfr # GMC-200-R
Zoro # G2934434
product price:Â $22.59
/pk 5, $4.52/eaKey Features
Series
GMC
Speed
Time-Delay
Amps
200mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GMC-200-R
Zoro #
G2934434
UPC #
051712642880
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Overall Diameter
5 mm
Overall Length
20 mm
Description
Fuse, 200 mA, 250 V AC, Not Applicable, GMC Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMC, Littelfuse 239, Mersen GSC, Equivalent Series 239, GMC, GSC, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.