Glass Fuse, 6.25A, 10kA at 125V AC, 200A at 250V AC, 5 PK

  • Mfr # MDL-6-1/4-R

  • Zoro # G3388113

CAD Available

product price:  $12.75
/pk 5, $2.55/ea

Key Features

CAD Drawing
Series
MDL
Speed
Time-Delay
Amps
6.25A
AC Voltage Rating
250V AC
Visual Indication
Indicating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MDL-6-1/4-R
Zoro #
G3388113
UPC #
051712652322
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

CAD Available
Yes
Series
MDL
Speed
Time-Delay
Amps
6.25A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
In Line Fuseholder
G
Fuse Holder Code
G
Functionally Equal To
Bussmann MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDL, GDV
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Element
Single
Equivalent Series
313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Current
6.25 A

Description

Fuse, 6.25 A, 250 V AC, Not Applicable, MDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.