This item is Discontinued.

This item is Discontinued.
Midget Fuse, F09A Series, 6A, 250V AC, Non-Indicating (Discontinued)
Mfr #
F09A250V6AS
Zoro #
G206130607
UPC # 51712159067
Country of Origin Mexico
Category Midget Fuses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F09A250V6AS
- Zoro #
- G206130607
- UPC #
- 51712159067
- Country of Origin
- Mexico
Dimensions
- Length
- 1-1/2 in
Details
- Series
- F09A
- Amps
- 6A
- AC Voltage Rating
- 250V AC
- Visual Indication
- Non-Indicating
- Body Style
- Cylindrical
- DC Voltage Rating
- Not Rated
- Item
- Midget Fuse
- Weight
- 0.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.