Shop EATON BUSSMANN

Nonfuse Actuator, 600V AC Volt Rating, Melamine

  • Mfr # KAZ
  • Zoro # G2955671

product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC
Material
Melamine
Size
2 in L x 13/32 in dia
Features
200 kA @ 600V
Series
KAZ
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KAZ
Zoro #
G2955671
UPC #
051712650007
Country of Origin
Mexico
Item
Nonfuse Actuator
Voltage Rating
600V AC
Material
Melamine
Features
200 kA @ 600V
Series
KAZ
For Use With
Mfr. Model No. 2778, Mfr. Model No. 2837, Mfr. Model No. 2838
Standards
CE, Guide JDVS, UL Listed
Body Material
Melamine
Max. Voltage
600V AC
Interrupt Rating
200kA at 600 V AC
Visual Indication
Indicating
Amps
10A
Accessory Type
Non-Fuse Actuator
Special Features
Mounts in 2778, 2837 and 2838 Buss Signal Block
Type
Actuator
Connection
Ferrule end X ferrule end
Amperage Rating
10A
Application
Large shunt-trip fuse switches, fuse protected circuits rated 50A or more
DC Voltage Rating
Not Rated
Compatible Product Type
Fuses Rated Above 50 A
Compatible with Manufacturer Model Number
2778, 2837, 2838
Compatible Manufacturer Model Number
2778, 2837, 2838
For Manufacturer Part Number
2778, 2837, 2838
Compatible with Mfr. Model Number
2778, 2837, 2838
Compatible Manufacturer Part Number
2778, 2837, 2838
Shell Material
Melamine
Traction Material
Melamine

Dimensions

Size
2 in L x 13/32 in dia
Length
0.46 in
Width
0.46 in
Height
2.25 in
Fits Chest Size
200 kA @ 600V
Bottle Size
2 in L x 13/32 in dia
Size - Alpha
2 in L x 13/32 in dia
Container Size
2 in L x 13/32 in dia

Description

Nonfuse Actuator, Series KAZ, For Use With Mfr. Model No. 2778, Mfr. Model No. 2837, Mfr. Model No. 2838, Size 2 in L x 13/32 in dia, Material Melamine, Features 200 kA @ 600V, Standards CE, Guide JDVS, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.