This item is Discontinued.

This item is Discontinued.
Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10
- Zoro #
- G604116258
- UPC #
- 51712211000
- Country of Origin
- China
- Item
- Plug Fuse
- Series
- T
- Speed
- Time-Delay
- Amps
- 10A
- AC Voltage Rating
- 125V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 10kA at 125V AC
- Body Style
- Screw-In
- Body Material
- Plastic
- Equivalent Brand and Series
- Bussmann T, Littelfuse TOO, Mersen GT
- Fits Fuse Block Style
- Edison
- DC Voltage Rating
- Not Rated
- Weight
- 0.25 lb
- Mounting
- Threaded
Description
10 amp, Type T Time-Delay Dual-Element Edison Base Plug Fuse, 125V UL Listed. Heavy Duty Time-Delay Plug Fuse used to protect critical motor circuits or motors that cycle on/off frequently. An industrial/commercial grade product with exclusive dual element construction. Edison base size. These fuses thread into fuse receptacles. This spring loaded design provides superior short circuit and overload protection.
Features- 10A Heavy Duty Time-Delay Plug Fuse
- Pack of 4
- Weight: 0.06 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.