This item is Discontinued.

This item is Discontinued.
Cartridge Fuse, KTS Series, 2A, Fast-Acting, 600V AC, Cylindrical (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTS-R-2
- Zoro #
- G709835535
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Cartridge Fuse
- Series
- KTS
- Amps
- 2A
- Speed
- Fast-Acting
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- Not Rated
- Body Style
- Cylindrical
- Interrupt Rating
- 200kA at 600V AC
- Brand
- EATON BUSSMANN
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.