This item is Discontinued.

This item is Discontinued.
UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 30A, 600V AC, Non-Indicating (Discontinued)
Mfr #
KTS-R-30
Zoro #
G605879817
UPC # 51712417075
Country of Origin United States
Category UL Class Fuses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTS-R-30
- Zoro #
- G605879817
- UPC #
- 51712417075
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Diameter
- 0.8 in
Details
- Class
- RK1
- Series
- KTS-R
- Speed
- Fast-Acting
- Amps
- 30A
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 200kA at 600V AC
- Body Style
- Cylindrical
- Body Material
- Glass/Melamine
- Equivalent Brand and Series
- Bussmann KTS-R, Littelfuse KLSR, Mersen A6K-R
- Equivalent Series
- A6K-R, KLSR, KTS-R
- Fits Fuse Block Style
- Rejection
- Compatible Fuse Block Series
- 1BR, R600, RM250, RM251, RM252, RM254, RM256, RM600, RM601, RM602, RM604, RM606
- Item
- UL Class Fuse
- Element
- Single
- Standards
- CE Marked
- Weight
- 0.13 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.