Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 25A, 1 Pole, 277/480V AC, C Curve
Mfr # FAZ-C25/1-SP
Zoro # G7553682
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Amps 25A
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-C25/1-SP
- Zoro # G7553682
- UPC # 786680131813
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 0.69 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 25A |
Number of Poles | 1 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 277V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 48V DC |
Curve Type | C |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Meets UL Type | UL 1077 |
Description
IEC Supplementary Protector, Amps 25 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 277V AC, Series FAZ, Curve Type C, DC Voltage Rating 48V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, D Curve (FAZ-D5/2)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- KILLARK MC2X Series - Aluminum Cable Connector 1/2" NPT Resin Barrier (MC2X1C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- EATON BR ARC FAULT / GROUND FAULT CIRCUIT BREAKER (BRAFGF115CS)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 1 Pole, 277V AC (EHD1020)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- Eaton Circuit Breakers