Circuit Breaker with Rejection Tab, Quad, Type BQ, 20 A, 4 -Pole, 120/240 V, Plug Mounting
- Mfr # BQ220220
- Zoro # G424232268
product price:Â
$
90.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQ220220
- Zoro #
- G424232268
- UPC #
- 786676370752
- Country of Origin
- United States
Description
CIRCUIT BRKR BQ 4P 2-20A/2-20A. CTL Quadplex breaker with rejection tab, 2-pole outer independent trip and 2-pole center independent trip. Requires two 1 in spaces, Wire size range #14-4, 120/240 VAC. 9 lb weight, 3 in x 2 in x 3 in. UL listed, Meets UL 489. Listing for HACR applications. Meets Federal Spec classification W-C375. 120/240 V, 10,000 AIC interrupting capacity,.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.