Shop EATON

Definite Purpose Magnetic Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect

  • Mfr # C25GNF390A
  • Zoro # G5241722

product price: 
$
534.98
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110-120V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
120 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C25GNF390A
Zoro #
G5241722
UPC #
782114100172
Country of Origin
China
Item
Definite Purpose Magnetic Contactor
Coil Voltage
110-120V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
120 A
Full Load Current - Inductive
90 A
Phase
3
Terminal Connection Type
Quick Connect
Action
Non-Reversing
HP @ 3 Phase - 575V
50 hp
HP @ 1 Phase - 230V
15
HP @ 3 Phase - 230V
30
Enclosure NEMA Rating
No Enclosure
Reversing
No
Includes
Mounting Plate
Enclosure Type
Open
Standards
ARI 780, ARI 790, CE, CSA C22.2 No. 14-05, 238083 Class 3211 84, EN 60947-4-1, IEC 60947-4-1, RoHS, UL E1491 (Guide NLDX2), UL E1491 (Guide NLDX8)
Horsepower @ Single Phase - 240V AC
15 hp
Minimum Operating Temperature
-13 Degrees F
Input Control Type
2-Wire
Horsepower @ Three Phase - 240V AC
30 hp
LED Lighting Current Rating
120 A
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 208V AC
30 hp
Horsepower @ Three Phase - 480V AC
50 hp
Mounting Postion
Horizontal, Vertical
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Auxiliary Contact Module Capacity
4
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
50 hp
Contactor Style
HVACR Definite Purpose Contactor

Dimensions

Height
5 in
Width
3.86 in
Depth
4.41 in
Overall Height
5 in
Frame Size
G
Mounting Hole Distance - Height
2.87 in
Overall Width
3.86 in
Overall Depth
4.41 in

Description

The EATON - C25GNF390A is a Definite Purpose Magnetic Contactor, an industrial electrical device intended for use in managing power flow in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions with a constant current flow direction.
  • Auxiliary Contact Module Capacity: 4 – Can be used for handling multiple electrical loads or signals.
  • Coil Voltage: 120V AC – Indicates the voltage range within which it is designed to operate.
  • Frequency: 50/60 Hz – Indicates compatibility with different power systems.
  • Full Load Amps-Inductive: 90 A & Full Load Amps-Resistive: 120 A – Defines maximum current handling capacity without overheating or causing damage.
  • Horsepower @ Single Phase - 240V AC: 15 hp & Horsepower @ Three Phase - 480V AC: 50 hp– Indicates its intended use for controlling different levels of electrical loads in industrial settings
  • Input Control Type: 2-Wire – Uses two wires for power supply and control
  • Maximum Operating Temperature:158 Degrees F & Minimum Operating Temperature:-13 Degrees F– Specifies the operating temperature range within which it is designed to function

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.