Shop EATON

Definite Purpose Magnetic Contactor, 24V AC, 1 P, Non-Reversing, 1 Phase, Quick Connect

  • Mfr # C25ANB130T
  • Zoro # G5242377

product price: 
$
35.49
/ea

Key Features

Coil Voltage
24V AC
Series
C25
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C25ANB130T
Zoro #
G5242377
UPC #
786685115887
Country of Origin
China
Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
C25
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
1
Terminal Connection Type
Quick Connect
Standards
CSA, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 1 Phase - 230V
5
Includes
Mounting Plate
Enclosure Type
Open
Action
Non-Reversing
Weight
.6 lb
LED Lighting Current Rating
40 A
Horsepower @ Three Phase - 240V AC
Not Rated
Locked Rotor Load
150 A @ 240-277V
Horsepower @ Three Phase - 208V AC
Not Rated
Maximum Operating Temperature
158 Degrees F
Auxiliary Contact Module Capacity
0
Horsepower @ Three Phase - 600V AC
Not Rated
Frequency
50/60 Hz
Includes Shunt
Single Pole Only
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
No Enclosure
Input Control Type
2-Wire
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 480V AC
Not Rated
Horsepower @ Single Phase - 240V AC
5 hp
Mounting Postion
Horizontal, Vertical
Maximum Voltage Rating
690V AC
Contactor Style
HVACR Definite Purpose Contactor

Dimensions

Height
3.19 in
Width
1.97 in
Depth
2.32 in
Overall Height
3.19 in
Mounting Hole Distance - Width
1.61 in
Overall Width
1.97 in
Overall Depth
2.32 in
Mounting Hole Distance - Height
1.77 in
Frame Size
A

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating 40 A, Coil Voltage 24V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size A, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.