Definite Purpose Magnetic Contactor, 24V AC, 2 P, Non-Reversing, 1 Phase, Quick Connect

  • Mfr # C25BNB220T

  • Zoro # G5242273


product price:  $34.49
/ea

Key Features

Coil Voltage
24V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C25BNB220T
Zoro #
G5242273
UPC #
786685115986
Country of Origin
China

Dimensions

Height
3.19 in
Depth
2.32 in
Width
1.97 in
Overall Width
1.97 in
Mounting Hole Distance - Width
1.61 in
Overall Depth
2.32 in
Mounting Hole Distance - Height
1.77 in
Frame Size
B
Overall Height
3.19 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
30 A
Full Load Current - Inductive
20 A
Phase
1
Terminal Connection Type
Quick Connect
Reversing
No
Action
Non-Reversing
Enclosure Type
Open
Enclosure NEMA Rating
No Enclosure
Standards
CSA, RoHS, UL Listed
HP @ 1 Phase - 230V
3
Includes
Mounting Plate
Weight
.6 lb
Auxiliary Contact Module Capacity
0
Horsepower @ Three Phase - 480V AC
Not Rated
Maximum Operating Temperature
158 Degrees F
Mounting Postion
Horizontal, Vertical
Maximum Voltage Rating
690V AC
Locked Rotor Load
120 A @ 240-277V
LED Lighting Current Rating
30 A
Horsepower @ Three Phase - 600V AC
Not Rated
Horsepower @ Three Phase - 240V AC
Not Rated
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 208V AC
Not Rated
Input Control Type
2-Wire
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp

Description

The EATON - C25BNB220T is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used by industry professionals for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions with a constant current flow direction.
  • Auxiliary Contact Module Capacity: 0 – No additional secondary circuits can be controlled by this contactor.
  • Coil Voltage: 24V AC – Specific voltage range required for effective engagement or disengagement of its electrical circuit.
  • Depth: 2.32 in – Indicates how far it extends into the mounting surface or enclosure.
  • Frequency: 50/60 Hz – Rated for operation within the specified frequency ranges
  • Full Load Amps-Inductive & Resistive: Rated for a maximum continuous current of 20 A inductive and 30 A resistive
  • Horsepower @ Single Phase -120V &240V AC :Rated for controlling a maximum power output of 11⁄2 hp at 120V AC and 3hp at 240V AC in a single-phase alternating current system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.