Shop EATON CUTLER-HAMMER
Create Account
AC ACD221RNMP Disconnect Switch, 30 A, 240 V
- Mfr # AC221RNMP-A2
- Zoro # G125006816
product price:Â
$
81.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC221RNMP-A2
- Zoro #
- G125006816
- UPC #
- 786676406208
- Country of Origin
- United States
Description
Single phase, 2 pole, 2 wire, 240 VAC, non-metallic enclosure. Rated 1-1/2 hp at 120 V, 3 hp at 240 V with time delay fuses (uses class H cartridge fuses, not included). For top and bottom entry and exit, with provision for type H conduit hub. Heavy-duty, high strength, rugged polymer enclosure with UV-resistant features. 10,000 A RMS symmetrical interrupting rating. Suitable for use as service entrance equipment with ground bar. No GB4 ground bar and No 360-011-24 pullout head replacement sold separately. #14-2 AWG wire range. 5 in x 8.63 in x 3-1/2 in. UL listed file No E5239.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.