Shop EATON CUTLER-HAMMER
Create Account
BR Series Load Center, 125 A, 8-Pole, 4-Space, 8-Circuit, Main Lug
- Mfr # BRC48L125RP
- Zoro # G025009986
product price:Â
$
86.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRC48L125RP
- Zoro #
- G025009986
- UPC #
- 786676001205
- Country of Origin
- United States
Description
Eaton BR Load Center, 120/240 V, 125 A, Number of Phases: 1, Number of Spaces: 4, Number of Poles: 8, Number of Circuits: 8, Breaker/Load Center Type: Main Lug, Interrupt Rating: 10 kAIC, Cable Size: 14 AWG, Wiring Configuration: 3-Wire, Bus Bar Material: Aluminum, Enclosure Type: NEMA 3R, Metal, Gray, Includes: Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.