Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC
Mfr # CH270
Zoro # G107388831
product price: $90.49
/ea
Sold in multiples of 5 for $452.45
Free Shipping & Returns
$452.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 70A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CH270
- Zoro # G107388831
- UPC # 782113101897
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 1-1/2 in |
Height | 2.6 in |
Max. Wire Size | 2 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 70A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Standards | UL 489 |
Description
Eaton has enhanced its premium Type CH residential circuit breakers, making the ideal even better The Type CHF AFCI breakers also include advanced electronics that reduce nuisance tripping and a standard diagnostic LED indicating one of seven trip codes These features further establish the CH series of products as ultimate in class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW22OO)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 2 Pole, 240V AC (QBL22200)
- Eaton Cutler-Hammer Circuit Breakers