Eaton

Photoelectric Sensor, Rectangl, Thru-Beam


original price: $197.99
5% off
new price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • IP Rating 67
  • Circuit Type SPDT
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver
  • Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
  • Width 1.81"
See all product information

Product Information

Dimensions

Width 1.81"
Depth 1.91"
Height - Rectangular Photoelectric Sensor 88 mm
Width - Rectangular Photoelectric Sensor 46 mm
Depth - Rectangular Photoelectric Sensor 48 mm
Length 3.46"
Min. Object Size Adjustable By Changing Gain
Product Length/Depth 3.46 in
Product Width 1.91 in
Cord length 79.2 ft
Product Height 1.81 in

Details

Item Photoelectric Sensor
IP Rating 67
Circuit Type SPDT
Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver
Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC
Output Circuit Type - Rectangular Photoelectric Sensor SPDT
Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor 152 m
Max. Load Current 3 A
Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Operating Frequency 33 Hz
Electrical Connection 2m cable
Power Requirement 24 to 240VAC/12 to 240VDC
Shape Rectangular
Light Source Infrared LED
Operating Temp. Range -25 Degrees to 55 Degrees C
Response Time 15.0 msec
Sensing Method Through Beam Receiver
Standards CE Approval, CSA Certified, UL 508 Listed
Max. Sensing Distance 152m
Operation Mode Selectable Light On/Dark On
NEMA Rating 1, 12, 13, 2, 3, 4, 4X, 6
Body Material Fiberglass Reinforced Plastic
Features Output Short Circuit, Overcurrent and Reverse Polarity Protection
Footnotes Use with Thru Beam Source 2XCA3
Operating temperature - max 131°F
Compliances CE Marked
Operating temperature - min -13°F
Contact configuration SPDT form C relay
Contact Rating 3A at 240V
Input voltage 24-240 Vac, 12-240 Vdc
Enclosure Material Fiberglass reinforced plastic
Type Photoelectric Sensor
Certifications CSA Certified
Cable type Polyvinyl Chloride (PVC)
Environmental rating IP67, IP69K
Protection Output short circuit, overcircuit and reverse polarity
Sensor type Through beam
Maximum AC current 3A
LED indicator Output: green

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Receiver, Power Requirement - Rectangular Photoelectric Sensor 24 to 240V AC/12 to 240V DC, Output Circuit Type - Rectangular Photoelectric Sensor SPDT, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 152 m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.