No Product Image Available

Eaton Cutler-Hammer

Circuit Breaker, CH Series 600A, 3 Pole, 600V AC


product price: $8,818.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series CH
  • Amps 600A
  • Number of Poles 3
  • AC Voltage Rating 600V AC
  • Max. AIR Rating 65kA at 480V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4.06 in
Depth 8.25 in
Height 8.25 in

Details

Item Circuit Breaker
Series CH
Amps 600A
Number of Poles 3
AC Voltage Rating 600V AC
Max. AIR Rating 65kA at 480V AC
Trip Type Fixed Thermal Magnetic
Instantaneous Trip Fixed
DC Voltage Rating 250V DC

Description

Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.