Panduit
14.3" L Extra Heavy Duty Cable Tie PK 100
- Zoro #: G3292405
- Mfr #: MLT4S-CP
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 14.3"
- Color: Silver
- Width: 0.18"
- Color - Cable Tie: Silver
- Item: Cable Tie
- Tensile Strength: 200 lb.
- Width - Cable Tie: 0.18"
$129.15
Pk of 100, $1.29/ea
Subtotal: $129.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #MLT4S-CP
- Zoro #G3292405
- Country of OriginUnited States
- Category Cable Ties
Dimensions
Length | 14.3" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.30" |
Actual Length | 14.3 in |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 14 1/2 in |
Details
Design - Cable Tie | Standard |
Color | Silver |
Color - Cable Tie | Silver |
Item | Cable Tie |
Tensile Strength | 200 lb. |
Material | 304 Stainless steel |
Temp. Range | -76 Degrees to 1000 Degrees F |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL 62275 (Type 2, 21), CSA, CE, RoHS |
Tensile Strength - Cable Tie | 200 lb. |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Ball Lock |
Basic Material | Metal |
Package Quantity | 100 |
Description
Cable Tie, Standard, Actual Length 14.3 in, Width 0.18 in, Nominal Length 14 1/2 in, Locking Style Retained Tension, Radial Seal, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2
Reviews of Panduit #MLT4S-CP
Explore more
- PANDUIT Marker Tie, Metal Barb, 8.0L (203mm), St B2M2S-D
- PANDUIT Replacement for Panduit Dt8eh-q0 DT8EH-Q0 PANDUIT
- PANDUIT 34-13/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Thickness: 5/64" PRT10EH-C0
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 PLT1.5S-C0
- PANDUIT Mount Assembly Plt Tie Edge-Fixed, Paral (100 Pack), 100PK CMEA24-2S-C300
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 BT4LH-TL0
- PANDUIT Cable Tie, 8"L, Nylon, Orange, PK1000 PLT2I-M53
- PANDUIT Pan Steel Tie, 304ss, Std, 14.3l, Ts890, PK50 MLT4S-L
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 PLF1MA-M5
- GARDNER BENDER Mounting Base, Nylon, Black 45-MBUVB
- ADVANCE CABLE TIES 11 50 lb. YELLOW CABLE TIES 100/BAG AL-11-50-4-C
- Panduit Cable Ties