This item is Discontinued.

This item is Discontinued.
FREEDOM SERIES OVERLOAD RELAY HEATER ELEMENT, 3PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2102B-3
- Zoro #
- G610112244
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 1.8 in
- Width
- 1.8 in
- Height
- 3.4 in
Details
- Item
- Overload Relay Heater Element
- Minimum Overload Relay Current Setting
- 0.38 A
- Maximum Overload Relay Current Setting
- 75 A
- Trip Class
- 10
- Standards
- UL Listed
- Current Range
- 0.384 A; 0.464 A; 0.543 A; 0.623 A
- Overload Relay Current Range
- 32 or 75 A
- For Use With
- Used with starter sizes 00-0 (Series C), Sizes 1-2 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.