This item is Discontinued.

This item is Discontinued.
UPS System, 20kVA, Out: 208/120/220/127V AC In: 208/220V AC (Discontinued)
Mfr #
9EF02GG03031003
Zoro #
G0504389
UPC # 743172049933
Country of Origin Unknown
Category Uninterruptible Power Supplies (UPS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9EF02GG03031003
- Zoro #
- G0504389
- UPC #
- 743172049933
- Country of Origin
- Unknown
Dimensions
- Height
- 54 in
- Width
- 31.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.