This item is Discontinued.
This item is Discontinued.
Eaton Rpm 208V Hardwired In/L21-30R (Discontinued)
Mfr #
Y03100022200000
Zoro #
G9317037
UPC # 743172091987
Country of Origin Unknown
Category Server Enclosures & Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y03100022200000
- Zoro #
- G9317037
- UPC #
- 743172091987
- Country of Origin
- Unknown
Dimensions
- Cord Length
- Hardwired
- Product Width
- 21.5 IN
- Product Height
- 16.2 IN
- Product Length/Depth
- 31 IN
Details
- Special Features
- Energy Management System, no card, upgradable to EMS
- Input Voltage
- 208V
- Type
- Rack Power Module
- Input connection
- 2.3 kW max
- Mounting direction
- Horizontal
- Outlets
- L21-30R, L21-30R