Eaton
Eaton Wall-Mount 3 Breaker Mbp 225A
- Zoro #: G2171262
- Mfr #: M1BEEX0X11XXXXX
$5,399.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $5,399.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eaton #M1BEEX0X11XXXXX Specifications
- Zoro #: G2171262
- Mfr #: M1BEEX0X11XXXXX
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Eaton #M1BEEX0X11XXXXX
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EATON Molded Case Circuit Breaker, 150 A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGS3150FAG
- EATON Molded Case Circuit Breaker, 25 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3025
- EATON Circuit Breaker, 40 A, 600VAC, 3 Poles PDG13M0040TFFJ
- EATON Circuit Breaker, 70 A, 600VAC, 1 Pole PDG11M0070TFFJ
- EATON Circuit Breaker, 125 A, 600VAC, 3 Poles PDG13M0125TFFJ
- EATON Molded Case Circuit Breaker, 400 A, 240V AC, 3 Pole, Free Standing Mounting Style, DK Series DK3400
- EATON 3 Breaker Breaker Interrupt Rating (Kaic): 65, Mis/Mbp Breaker M1FBD10X341XXXX
- EATON Eaton 93Pm Ibc-Lw 432V 300A Breaker 9PZTBAE39010000
- EATON IEC Supplementary Protector, 40 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C40/1-SP
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB160
- EATON Molded Case Circuit Breaker, 50 A, 600V AC, 3 Pole, Free Standing Mounting Style, HMCP Series HMCPE050K2C
- Eaton Circuit Breakers