This item is Discontinued.
This item is Discontinued.
Power Strip, L5-30P, 9 ft., Black (Discontinued)
Mfr #
T2235-C1-CNB09L
Zoro #
G9796589
UPC # 786685287454
Country of Origin Unknown
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2235-C1-CNB09L
- Zoro #
- G9796589
- UPC #
- 786685287454
- Country of Origin
- Unknown
- Item
- Power Strip
- Plug Configuration
- L5-30P
- Color
- Black
- Standards
- UL Listed
- Circuit Breaker
- Yes
- Max. Amps
- 24A
- Phase
- 1
- Hz
- 50/60 Hz
- NEMA Receptacle Configuration
- (8) 5-15R
- Watts
- 2.88kW
- Series
- eATS
- Features
- 2P 15A Circuit Breaker
- Voltage
- 110 to 125V
- Mounting Style
- Horizontal Rackmount/1U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.