Shop EATON

IEC Magnetic Contactor, 1NC, 240V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE007B01B
  • Zoro # G2853724

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
220V AC, 240V AC
Number of Poles
3
Full Load Amps-Inductive
7 A
Full Load Amps-Resistive
22 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTCE007B01B
Zoro #
G2853724
UPC #
786685363332
Country of Origin
Romania
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
220V AC, 240V AC
Number of Poles
3
Full Load Amps-Inductive
7 A
Full Load Amps-Resistive
22 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 3 Phase - 575V
5 hp
Frame / Series / Class / Code
Frame B
HP @ 1 Phase - 230V
1
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Contact Configuration
1 NC
Amperage Rating
7A
Contactor Style
IEC
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
No Enclosure
Response Time
Less Than12 msec (DC Operated Opening Delay), Less Than18 msec (AC Operated Opening Delay), Less Than21 msec (AC Operated Closing Delay), Less Than31 msec (DC Operated Opening Delay)
Horsepower @ Single Phase - 240V AC
1 hp
Full Load Current - Inductive
7 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
2 hp
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
3 hp
Electrical Operating Durability
1000 (AC-3 400V Ie), 300 (AC-4 400V Ie), 800 (AC-1 400V Ie)
Horsepower @ Three Phase - 600V AC
5 hp
Full Load Current - Resistive
22 A
Frequency
50/60 Hz
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Mounting Style
DIN Rail, Panel

Description

The Eaton XT IEC contactor is rated for operation at a coil voltage of 240 V AC.

Action: Non-Reversing

  • Poles: 3
  • Coil Voltage: 240 V AC
  • Inductive Full-Load Current Rating: 7 A; Resistive Current Rating: 22 A (per specified standards)
  • Auxiliary Contacts: 1 NC
  • Auxiliary Contact Form: 1NC
  • Embedded Surge Suppressor: Yes
  • Mounting: DIN Rail, Panel
  • Electrical Connection: Screw Terminal Connections
  • Frame/Series: Frame B; XT
  • Contactor Style: IEC
  • Maximum Voltage Rating: 690 V AC
  • Frequency: 50/60 Hz
  • Dimensions (W × H × D): 2.76 in × 3.07 in × 1.81 in
  • Reversing: No
  • Item: IEC Magnetic Contactor
  • Product Name: Eaton XT IEC contactor
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.