Shop EATON

IEC Magnetic Contactor, 1NC, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE018C01TD
  • Zoro # G2829127

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V DC to 27V DC
Number of Poles
3
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTCE018C01TD
Zoro #
G2829127
UPC #
786685362991
Country of Origin
Romania
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V DC to 27V DC
Number of Poles
3
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
40 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 575V
15 hp
Frame / Series / Class / Code
Frame C
Reversing
No
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
1 NC
Amperage Rating
18A
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Maximum Voltage Rating
690V AC
Full Load Current - Inductive
18 A
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 208V AC
5 hp
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Frequency
50/60 Hz
Response Time
Less Than14 msec (AC Operated Opening Delay), Less Than22 msec (AC Operated Closing Delay), Less Than30 msec (DC Operated Opening Delay), Less Than47 msec (DC Operated Opening Delay)
Electrical Operating Durability
2,000,000
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Operating Temperature
122 Degrees F
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
2 hp
Full Load Current - Resistive
40 A
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp

Description

The Eaton XT IEC contactor is an IEC magnetic contactor, rated for operation within specified parameters. This 3-pole, non-reversing model uses a 24 V DC coil.

Poles: 3

  • Action: Non-Reversing
  • Reversing: No
  • Coil Voltage: 24 V DC
  • Auxiliary Contacts: 1NC (Includes auxiliary contact)
  • Contact Configuration: 1 NC
  • Frame Size: C; Series: XT
  • Maximum Voltage Rating: rated for operation up to 690V AC as specified by manufacturer guidelines
  • Full Load Amps: Inductive 18 A; Resistive 40 A
  • Electrical Operating Durability: tested for durability under specified conditions; actual lifespan may vary depending on use
  • Mechanical Operating Durability: tested for durability under specified conditions; actual lifespan may vary depending on use
  • Embedded Surge Suppressor: Yes
  • Terminal Connection: Screw
  • Mounting Style: DIN Rail, Panel
  • Dimensions: 3.5 in W x 2.0 in H x 4.0 in D
  • IP Rating: IP20
  • Certifications: UL Listed; CSA Certified; IEC 60947; EN 60947
  • Standards: CE Marked
  • Maximum Operating Temperature: 122 Degrees F
  • Minimum Operating Temperature: -13 Degrees F
  • Enclosure: No Enclosure
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.