Shop EATON

IEC Magnetic Contactor, 1NO, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE018C10TD
  • Zoro # G2797417

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V DC to 27V DC
Number of Poles
3
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTCE018C10TD
Zoro #
G2797417
UPC #
786685363035
Country of Origin
Romania
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V DC to 27V DC
Number of Poles
3
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
40 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
Reversing
No
Frame / Series / Class / Code
Frame C
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 575V
15 hp
Enclosure NEMA Rating
No Enclosure
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Amperage Rating
18A
Contact Configuration
1 NO
Product Name
Eaton XT IEC contactor
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Operating Temperature
122 Degrees F
Mounting Style
DIN Rail, Panel
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 600V AC
15 hp
Embedded Surge Suppressor
Yes
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
10 hp
Response Time
Less Than14 msec (AC Operated Opening Delay), Less Than22 msec (AC Operated Closing Delay), Less Than30 msec (DC Operated Opening Delay), Less Than47 msec (DC Operated Opening Delay)
Mechanical Operating Durability
10,000,000
Full Load Current - Inductive
18 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
5 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
40 A
Electrical Operating Durability
2,000,000

Description

The Eaton XT IEC contactor is a 3-pole, non-reversing IEC magnetic contactor with a 24 V DC coil. It includes one normally open auxiliary contact and uses screw terminals for wiring. This XT-series device (Frame Size C) is compatible with DIN Rail and panel mounting methods and operates within the specified voltage range of 690V AC, with an IP20 enclosure rating and no enclosure. It has mechanical durability rating of approximately 10 million cycles; electrical durability rating of approximately 2 million cycles.

Series/Frame: XT, Frame Size C

  • Poles: 3
  • Coil Voltage: 24 V DC
  • Amperage Rating: 18A
  • Contact Configuration: 1 NO
  • Auxiliary Contacts: 1 NO
  • Reversing: Non-Reversing
  • Electrical Connection: Screw Terminals
  • Embedded Surge Suppressor: Yes
  • Enclosure: No Enclosure
  • Mounting Style: DIN Rail, Panel
  • Maximum Voltage Rating: 690V AC
  • IP Rating: IP20
  • Certifications: UL Listed; CSA Certified
  • Mechanical Durability Rating: approximately 10 million cycles
  • Electrical Durability Rating: approximately 2 million cycles
  • Temperature Range: -13°F to 122°F
  • Dimensions (W x H x D): 3.5 in x 2 in x 4 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.