Shop EATON

IEC Magnetic Contactor, No Auxiliary Contacts, 24V DC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF160G00TD
  • Zoro # G3322627

product price: 
$
911.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC to 27V DC
Number of Poles
4
Full Load Amps-Inductive
95 A
Full Load Amps-Resistive
160 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCF160G00TD
Zoro #
G3322627
UPC #
786685353555
Country of Origin
Romania

Dimensions

Product Length/Depth
6.88976378 in
Overall Depth
6.89 in
Overall Height
6.69 in
Overall Width
5.24 in
Frame Size
G

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC to 27V DC
Number of Poles
4
Full Load Amps-Inductive
95 A
Full Load Amps-Resistive
160 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
25
Frame / Series / Class / Code
Frame G
HP @ 3 Phase - 575V
100 hp
Reversing
No
Enclosure NEMA Rating
No Enclosure
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Compliances
CE Marked
Amperage Rating
160 A
Product Name
Eaton XT IEC contactor
Full Load Current - Resistive
160 A
Horsepower @ Single Phase - 240V AC
25 hp
Mounting Style
DIN Rail, Panel
Contactor Style
IEC
Maximum Operating Temperature
122 Degrees F
Includes Auxiliary Contacts
No
Mechanical Operating Durability
10,000,000
Maximum Voltage Rating
690V AC
Full Load Current - Inductive
95 A
Embedded Surge Suppressor
Yes
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
40 hp
Response Time
28 to 33 msec (AC Operated Closing Delay), 30 msec (DC Operated Opening Delay), 35 msec (DC Operated Closing Delay), 35 to 41 msec (AC Operated Opening Delay)
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 480V AC
75 hp
Horsepower @ Three Phase - 600V AC
100 hp

Description

The Eaton XT IEC contactor is a four-pole, IEC magnetic switching device with a 24 V DC coil. It is non-reversing and rated for a current up to 160 A under specified conditions. The unit provides screw terminals, has no auxiliary contacts, and belongs to the XT series with frame size G. It is rated for operation within the specified voltage range of up to 690V AC, has an IP20 ingress protection rating without additional enclosure, and can be mounted on DIN rail or panel. Certifications include UL Listed; CE Marked; CSA Certified; EN 60947; IEC 60947; RoHS.

Poles: 4

  • Coil voltage: 24 V DC
  • Current rating: up to 160 A under specified conditions
  • Auxiliary contacts: No
  • Reversing: Non-Reversing
  • Terminals: Screw
  • Frame/Series: Frame G; XT series
  • Ingress protection: IP20; no enclosure required
  • Voltage rating: rated for operation within the specified voltage range of up to 690V AC
  • Mounting: DIN Rail, Panel
  • Mechanical durability: approximately 10 million cycles under normal use conditions
  • Operating temperature: -13°F to 122°F
  • Certifications: UL Listed; CE Marked; CSA Certified; EN 60947; IEC 60947; RoHS
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.