Shop EATON

IEC Magnetic Contactor, No Auxiliary Contacts, 240V AC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF160G00B
  • Zoro # G3449853

product price: 
$
800.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
190V AC, 240V AC
Number of Poles
4
Full Load Amps-Inductive
95 A
Full Load Amps-Resistive
160 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTCF160G00B
Zoro #
G3449853
UPC #
786685353548
Country of Origin
Romania
Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
190V AC, 240V AC
Number of Poles
4
Full Load Amps-Inductive
95 A
Full Load Amps-Resistive
160 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
100 hp
Reversing
No
HP @ 1 Phase - 230V
25
Frame / Series / Class / Code
Frame G
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Contact Configuration
0 NO, 0 NC
Compliances
CE Marked
Amperage Rating
160 A
Mechanical Operating Durability
10,000,000
Full Load Current - Inductive
95 A
Frequency
50/60 Hz
Embedded Surge Suppressor
Yes
Includes Auxiliary Contacts
No
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
122 Degrees F
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
100 hp
Horsepower @ Three Phase - 208V AC
25 hp
Mounting Style
DIN Rail, Panel
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 240V AC
40 hp
Horsepower @ Three Phase - 480V AC
75 hp
Response Time
28 to 33 msec (AC Operated Closing Delay), 30 msec (DC Operated Opening Delay), 35 msec (DC Operated Closing Delay), 35 to 41 msec (AC Operated Opening Delay)
Horsepower @ Single Phase - 240V AC
25 hp
Full Load Current - Resistive
160 A

Description

The Eaton XT IEC contactor is a four-pole, non-reversing IEC magnetic contactor with a 240 V AC coil. It provides full-load current ratings of 160 A resistive and 95 A inductive, uses screw terminals, and supports DIN rail or panel mounting. The device includes an embedded surge suppressor and has no auxiliary contacts or reversing capability. It is rated for operation within the specified voltage and frequency ranges.

Action: Non-Reversing

  • Poles: 4
  • Coil Voltage: 240 V AC
  • Full Load Amperes (Resistive/Inductive): 160 A / 95 A
  • Auxiliary Contacts: No
  • Mounting: DIN Rail, Panel
  • Electrical Connection: Screw Terminals
  • Embedded Surge Suppressor: Yes
  • Enclosure: No Enclosure; IP20
  • Maximum Voltage Rating: 690 V AC
  • Frequency: 50/60 Hz
  • Certifications/Standards: UL Listed; CSA Certified; IEC 60947; EN 60947
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.