Shop EATON

IEC Magnetic Contactor, No Auxiliary Contacts, 24V DC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF080D00TD
  • Zoro # G3343401

product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC to 27V DC
Number of Poles
4
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCF080D00TD
Zoro #
G3343401
UPC #
786685364797
Country of Origin
Romania

Dimensions

Frame Size
D
Product Length/Depth
5.78740157 in
Mounting Hole Distance - Height
4.13 in
Overall Depth
5.79 in
Mounting Hole Distance - Width
1.77 in
Overall Width
3.35 in
Mounting Hole Diameter
0.16 in
Overall Height
4.53 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC to 27V DC
Number of Poles
4
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
15
Reversing
No
Frame / Series / Class / Code
Frame D
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Amperage Rating
80 A
Contact Configuration
0 NO, 0 NC
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
15 hp
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 600V AC
50 hp
Response Time
12 to 18 msec (AC Operated Closing Delay), 24 msec (DC Operated Opening Delay), 54 msec (DC Operated Closing Delay), 8 to 13 msec (AC Operated Opening Delay)
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Three Phase - 480V AC
40 hp
Full Load Current - Inductive
50 A
Full Load Current - Resistive
80 A
Mechanical Operating Durability
10,000,000
Embedded Surge Suppressor
Yes
Maximum Operating Temperature
122 Degrees F
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
15 hp
Includes Auxiliary Contacts
No

Description

The Eaton XT IEC contactor is an IEC Magnetic Contactor with a 24 V DC coil, 4 poles, and non-reversing action. It has no auxiliary contacts, uses screw terminals, and includes an embedded surge suppressor. The unit is rated for operation within the specified voltage ranges, is provided without an enclosure, and is compatible with DIN Rail or Panel mounting options.

Item: IEC Magnetic Contactor (Eaton XT)

  • Coil Voltage: 24 V DC
  • Action: Non-Reversing
  • Poles: 4
  • Amperage Rating: 80A
  • Auxiliary Contacts: No
  • Embedded Surge Suppressor: Yes
  • Electrical Connection: Screw Terminals
  • Maximum Voltage Rating: 690 V AC
  • Enclosure: Provided without an enclosure
  • IP Rating: IP20
  • Mounting Style: DIN Rail, Panel
  • Frame/Series: Frame D, XT
  • Certifications/Standards: UL Listed; CSA Certified; IEC 60947; EN 60947; RoHS; CE Marked
  • Reversing: No
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.