Shop EATON

IEC Magnetic Contactor, No Auxiliary Contacts, 480V AC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF125G00C
  • Zoro # G3040536

product price: 
$
638.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC, 500V AC
Number of Poles
4
Full Load Amps-Inductive
80 A
Full Load Amps-Resistive
125 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTCF125G00C
Zoro #
G3040536
UPC #
786685352589
Country of Origin
Germany
Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC, 500V AC
Number of Poles
4
Full Load Amps-Inductive
80 A
Full Load Amps-Resistive
125 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame G
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
75 hp
HP @ 1 Phase - 230V
25
Reversing
No
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Amperage Rating
125 A
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Full Load Current - Resistive
125 A
Horsepower @ Three Phase - 240V AC
30 hp
Horsepower @ Three Phase - 208V AC
25 hp
Embedded Surge Suppressor
Yes
Mounting Style
DIN Rail, Panel
Maximum Operating Temperature
122 Degrees F
Contactor Style
IEC
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Includes Auxiliary Contacts
No
Full Load Current - Inductive
80 A
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 480V AC
60 hp
Horsepower @ Single Phase - 240V AC
25 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
75 hp
NEMA Enclosure Rating
No Enclosure
Response Time
28 to 33 msec (AC Operated Closing Delay), 30 msec (DC Operated Opening Delay), 35 msec (DC Operated Closing Delay), 35 to 41 msec (AC Operated Opening Delay)

Description

The Eaton XT IEC contactor is an IEC magnetic contactor used to switch power circuits in accordance with IEC standards. This non-reversing, 4-pole device has a 480 V AC coil, screw terminals, and no auxiliary contacts. It contains a surge suppression component as specified and is rated for operation within the specified voltage ranges, with mounting suitable for DIN Rail or panel installations, designed for use in environments compatible with IP20 ratings.

Key features

  • Product type: IEC Magnetic Contactor (Eaton XT)
  • Poles: 4
  • Action: Non-Reversing
  • Coil Voltage: 480 V AC
  • Maximum voltage rating: 690 V AC
  • Full load amps: Inductive 80 A; Resistive 125 A
  • Auxiliary contacts: 0 (No Auxiliary Contacts)
  • Electrical connection: Screw terminals
  • Embedded surge suppressor: Yes
  • Enclosure: No Enclosure
  • IP rating: IP20
  • Frame size: Frame G
  • Mounting style: DIN Rail, Panel
  • Frequency: 50/60 Hz
  • Dimensions: Height 6.7 in; Width 6.42 in; Depth 5.03 in
  • Certifications/standards: UL Listed; IEC 60947; EN 60947; CSA Certified; CE Marked; RoHS
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.