Shop EATON

IEC Miniature Magnetic Contactor, 1NC, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTMC6A01T
  • Zoro # G2631255

product price: 
$
47.39
/ea

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
6 A
Full Load Amps-Resistive
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTMC6A01T
Zoro #
G2631255
UPC #
786685363868
Country of Origin
Germany
Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
6 A
Full Load Amps-Resistive
20 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CCC, CSA, EN/IEC 60947, UL Listed, VDE 0660
Frame / Series / Class / Code
Frame A
Reversing
No
HP @ 1 Phase - 230V
1
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
3 hp
Series
XT
IP Rating
IP20
Horsepower @ Three Phase - 600V AC
3 hp
Embedded Surge Suppressor
Yes
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ Single Phase - 240V AC
1 hp
Full Load Current - Resistive
20 A
Maximum Voltage Rating
690V AC/DC
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
122 Degrees F
Includes Auxiliary Contacts
Yes
Response Time
14 msec (AC Coil Closing Delay Min), 15 msec (DC Coil Opening Delay min), 18 msec (AC Coil Opening Delay Max), 21 msec (AC Coil Closing Delay Max), 25 msec (DC Coil Opening Delay Max), 26 msec (DC Coil Closing Delay Min), 35 msec (DC Coil Closing Delay Max), 8 msec (AC Coil Opening Delay min)
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Inductive
6 A
Phase
Three
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/4 hp

Description

The IEC Miniature Magnetic Contactor has a 24 V AC coil, non-reversing action, and 3 poles with 1 normally-closed auxiliary contact. Screw terminals enable mounting on DIN rails or panels. Frame A, XT series; embedded surge suppressor; IP20 enclosure rating; no enclosure. The unit's maximum voltage rating is specified as up to 690 V (AC/DC).

Key features

  • Action: Non-Reversing
  • Poles: 3
  • Coil Voltage: 24 V AC
  • Auxiliary Contacts: 1 NC
  • Embedded Surge Suppressor: Yes
  • Mounting Style: DIN Rail, Panel
  • Terminal Connection Type: Screw
  • Frame Size / Series: Frame A, XT
  • Frequency: 50/60 Hz
  • Maximum Voltage Rating: 690V AC/DC
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Mechanical Durability: 10,000,000 cycles
  • Operating Temperature: -13 to 122 Degrees F
  • Dimensions: Height 2.28 in, Width 1.77 in, Depth 3.27 in
  • Mounting Hole Diameter: 0.16 in; Distances: Height 1.98 in, Width 1.38 in
  • Phase: Three
  • Standards: CCC, CSA, EN/IEC 60947, UL Listed, VDE 0660
  • Ratings & reviews