Mushroom Head Push Button, 30 mm, 1NO, Red

  • Mfr # HT8FBRAF3

  • Zoro # G4115264


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8FBRAF3
Zoro #
G4115264
UPC #
786685236483
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2.38 in
Product Height
5 in
Product Length/Depth
2.13 in
Overall Width
2.38 in
Manufacturer Warranty Length
1 yr
Overall Height
5 in
Overall Depth
2.13 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Contact Type
1NO
Bezel
Anodized Aluminum/Mounting Rings
Replacement Lamp
Mfr. No. HT8LEDRF3
Voltage
24V
Basic Material
Metal
Contact Rating
10A @ 600V AC/DC
Number of Operators
1
Lamp Type
LED
Contact Form
1NO
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
24V AC/DC
Color
Red
Type of Operator
41mm Mushroom Head
Lamp Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Bezel Material
Aluminum
AC Contact Rating
10 A @ 600 V
Rating
NEMA 3R
Series
HT800
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Illumination
Illuminated
Contact configuration
1 NO
Number of Positions
2
Certifications
UL Listed
Compliances
CE Marked
Light unit voltage
24 Vac/dc
Light unit type
LED, full voltage
Lens Color
Red
Operating mode
Pull: maintained
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.