Shop EATON
See all product information
Create Account
Multi-Color Lamp Module, Multicolor
- Mfr # M22-FLED-RGB
- Zoro # G3634658
product price:Â
$
60.15
/ea
Key Features
Color
Multicolor
Product Width
.5 in
Field color
RGB
LED lamp number
3
Product Length/Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22-FLED-RGB
- Zoro #
- G3634658
- UPC #
- -
- Country of Origin
- Germany
- Item
- Multi-Color Lamp Module
- Color
- Multicolor
- Field color
- RGB
- LED lamp number
- 3
- Mounting method
- Adapted
- Light unit voltage
- 24 V
- Used with
- M22 pilot devices
- Light unit type
- LED
- Certifications
- CE
- Voltage rating
- 12V AC to 240V AC, 12V DC to 240V DC
- Product Name
- Eaton M22 pushbutton light module
- Includes Bulb
- Bulb Included
Dimensions
- Product Width
- .5 in
- Product Length/Depth
- 1 in
- Product Height
- .5 in
Description
Multi-Color Lamp Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.