This item is Discontinued.

Eaton SelectorSwitch, Keyed, Non-Illum, 3Pos, 22mm C22-WS3-MS1-K11

This item is Discontinued.

Eaton

SelectorSwitch, Keyed, Non-Illum, 3Pos, 22mm (Discontinued)

Mfr # C22-WS3-MS1-K11
Zoro # G6143392
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C22-WS3-MS1-K11
Zoro #
G6143392
UPC #
-
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.17 in
Product Height
3.63 in
Product Width
1.17 in
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Keyed, Number MS1
Action
Momentary/Maintained/Momentary
Contact Form
1NO/1NC
Cam
No Cam
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
1, 12, 13, 3, 4X
Position
3
Bezel Material
Polycarbonate
Key Removal
Center
Bezel Color
Silver
Switch Operation @ Position A
XO
Switch Operation @ Position B
OO
NEMA Contact Rating Designation
A600
IP Rating
IP65
Switch Operation @ Position D
No Fourth Position
Includes
Assembled Pushbutton
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Switch Operation @ Position C
OX
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Series
C22
Button color
Black
Compliances
DIN VDE 0600
Actuator function
Momentary, key removal center
Contact configuration
1 NO-1 NC
Certifications
CSA Certified
Type
Selector Switch
Illumination
Non-illuminated
Number Of Positions
3
Bezel
Silver
Actuator
Key operated
Product Name
Eaton C22 compact pushbutton
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
Operator Illumination
Non-Illuminated
Switch Function @ 2nd Position
Off
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Key Removal Position
Center
Switch Function @ 3rd Position
On
Switch Function @ 1st Position
On

Description

Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, 1NO/1NC Contact Form, Type of Operator Keyed, Number MS1, Color Black, Center Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Polycarbonate, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam, Switch Operation @ Position A XO, Switch Operation @ Position B OO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.