Shop EATON

Overload Relay, 1NC/1NO, 0.40 A Min current, 0.60 A Max current

  • Mfr # XTOMP60AC1
  • Zoro # G3148591

product price: 
$
82.29
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.40 A
Maximum Overload Relay Current Setting
0.60 A
Trip Class
10
Frame Size
A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTOMP60AC1
Zoro #
G3148591
UPC #
786685364100
Country of Origin
Germany
Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.40 A
Maximum Overload Relay Current Setting
0.60 A
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Separate Mounting
No
Number of Poles
3
For Use With
XTMC Mini Contactor
Trip Class - Overload
10
Use With - Contactors and Starters
Mfr. Series XTMC Mini Contactors
Features
Manual and Auto Reset
Frame / Series / Class / Code
45mm
Sensing Method
Bimetallic
Starter Type
IEC
Type
Control relay
Compliances
ATEX Compliant
Mounting method
Direct
Certifications
UL Listed
Contact configuration
1 NO, 1 NC
Product Name
Eaton XT IEC control relay
IP Rating
IP20
Maximum Operating Temperature
122 Degrees F
Mounting Style
Direct To Contactor
Reset Type
Auto, Manual
Compatible with Series
XT Mini Contactors
Relay Style
IEC
Phase
Three
Minimum Operating Temperature
-13 Degrees F
Trip Clss
10

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.6 A, Minimum Overload Relay Current Setting 0.4 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size A, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.