Shop EATON

Overload Relay, 1NC/1NO, 20 A Min current, 100 A Max current

  • Mfr # XTOE100GGSS
  • Zoro # G3119837

product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
100 A
Trip Class
20-Oct
Frame Size
G
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTOE100GGSS
Zoro #
G3119837
UPC #
786685437682
Country of Origin
Dominican Republic
Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
100 A
Trip Class
20-Oct
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
Standards
CE, CSA, UL Listed
For Use With
Stand Alone Mounting
Use With - Contactors and Starters
Mfr. Series XTCE Contactors
Kit Required for Retrofit Mtg.
No
Number of Poles
3
Trip Class - Overload
10, 20, 30, 5
Frame / Series / Class / Code
55mm
Features
Detects Ground Fault
Sensing Method
Electronic
Separate Mounting
Only
Starter Type
IEC
Type
Electronic overload relay
Certifications
UL Listed
Compliances
CE Marked
Mounting method
Separate
Product Name
Eaton C440 electronic overload relay
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-13 Degrees F
Mounting Style
Separately Mounted
Reset Type
Auto, Manual
Relay Style
IEC
Phase
Three
Compatible with Series
XT Mini Contactors
IP Rating
IP20
Trip Clss
10/20

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 20 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series XT Mini Contactors, Frame Size G, Relay Style IEC, Overload Protection Type Electronic, Phase Three, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.