Shop EATON

Overload Relay, 1NC/1NO, 4 A Min current, 20 A Max current

  • Mfr # XTOE020BCS
  • Zoro # G2211824

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
20 A
Trip Class
10/20/2030
Frame Size
B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTOE020BCS
Zoro #
G2211824
UPC #
786685437514
Country of Origin
Dominican Republic

Dimensions

Frame Size
B
Height
3.50"
Body Height - Relay
3.5 in
Width
2.25
Overall Height - Relay
4.32 in
Depth
4.50
Product Height
4.33 in
Overall Height
4.33 in
Body Depth
2.2 in
Body Height
3.5 in
Body Width
1.77 in
Length
1.77 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
20 A
Trip Class
10/20/2030
Overload Protection Type
Electronic
Maximum Voltage Rating
690 V
Standards
ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Trip Class - Overload
10, 20, 30, 5
Sensing Method
Electronic
Frame / Series / Class / Code
Frame B
Use With - Contactors and Starters
Mfr. Series XTCE Contactors
For Use With
7 to 15A Contactors
Separate Mounting
No
Features
Detects Ground Fault
Number of Poles
3
Starter Type
IEC
Type
Electronic overload relay
Compliances
CE Marked
Mounting method
Direct
Contact configuration
NO, NC
Certifications
IEC 60947
Product Name
Eaton C440 electronic overload relay
Minimum Operating Temperature
-13 Degrees F
Relay Style
IEC
IP Rating
IP20
Mounting Style
Direct To Contactor
Phase
Three
Compatible with Series
XT Mini Contactors
Reset Type
Auto, Manual
Maximum Operating Temperature
122 Degrees F
Trip Clss
10/20/30

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size B, Relay Style IEC, Overload Protection Type Electronic, Phase Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.