Shop All Overload Relays
Eaton
Ovrload Relay, 9 to 45A, Class 10/20/30, 3P
Mfr # XTOE045CGS
Zoro # G2989034
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTCE Contactors
- Current Range 9.00 to 45.0A
- Overload Relay Current Range 9.0 to 45.0A
- Width 2.25"
- Trip Class - Overload 10, 20, 30, 5
Product Information
- Brand Eaton
- MFR # XTOE045CGS
- Zoro # G2989034
- UPC # 786685437590
- Country of Origin Dominican Republic
- Category Overload Relays
Dimensions
Width | 2.25" |
Height | 3.50" |
Depth | 4.50" |
Overall Height - Relay | 4.32 in |
Body Height - Relay | 3.5 in |
Body Width - Relay | 2.25 in |
Body Depth - Relay | 4.5 in |
Product Length/Depth | 1.8 in |
Product Height | 4.3 in |
Product Width | 1.42 in |
Frame size | 45 mm |
Frame Size | C |
Body Width | 1.8 in |
Body Height | 3.5 in |
Overall Height | 4.3 in |
Body Depth | 2.2 in |
Details
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 45 A, Minimum Overload Relay Current Setting 9 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- SQUARE D Cb Power Distribution Connector (3) (PDC6JD4)
- MG ELECTRONICS 24VAC 40VA (AC-AC) Power supply with screw terminals & PTC fuse. (MGT-2440P)
- ABB MS132-1.0, 3P MMP 0.63-1.0A RANGE (MS132-1.0)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100DCS)
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DGS)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DCS)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- Eaton Overload Relays