Overload Relay, 1NC/1NO, 6 A Min current, 9 A Max current

  • Mfr # XTOM009AC1

  • Zoro # G1809604


product price:  $72.89
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
6:00 AM
Maximum Overload Relay Current Setting
9:00 AM
Trip Class
10
Frame Size
A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTOM009AC1
Zoro #
G1809604
UPC #
786685364179
Country of Origin
Germany

Dimensions

Frame Size
A
Depth
2.05
Overall Height - Relay
2.56 in
Width
1.77
Height
2.56"
Body Height - Relay
2.56 in
Product Height
2.36 in
Body Height
2.03 in
Overall Height
2.36 in
Length
1.85 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
6:00 AM
Maximum Overload Relay Current Setting
9:00 AM
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
For Use With
XTMC Mini Contactor
Frame / Series / Class / Code
45mm
Number of Poles
3
Trip Class - Overload
10
Features
Manual and Auto Reset
Use With - Contactors and Starters
Mfr. Series XTMC Mini Contactors
Sensing Method
Bimetallic
Separate Mounting
No
Starter Type
IEC
Type
Control relay
Compliances
CE Marked
Contact configuration
1 NO, 1 NC
Certifications
UL Listed
Mounting method
Direct
Product Name
Eaton XT IEC control relay
Mounting Style
Direct To Contactor
Maximum Operating Temperature
122 Degrees F
Phase
Three
Compatible with Series
XT Mini Contactors
IP Rating
IP20
Minimum Operating Temperature
-13 Degrees F
Reset Type
Auto, Manual
Relay Style
IEC
Trip Clss
10

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 9 A, Minimum Overload Relay Current Setting 6 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size A, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.