This item is Discontinued.
This item is Discontinued.
Power Strip, L5-30P, 9 ft., Black (Discontinued)
Mfr #
T2235-C2-2998
Zoro #
G9686777
UPC # 786685283937
Country of Origin Unknown
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2235-C2-2998
- Zoro #
- G9686777
- UPC #
- 786685283937
- Country of Origin
- Unknown
Dimensions
- Cord Length
- 9 ft.
- Depth
- 15 in
- Width
- 30 in
- Dimensions
- 15 in D x 10 in H x 30 in W
- Height
- 10 in
Details
- Item
- Power Strip
- Plug Configuration
- L5-30P
- Color
- Black
- Standards
- UL Listed
- Features
- 2P 20A Circuit Breaker
- Mounting Style
- Horizontal Rackmount/2U
- NEMA Receptacle Configuration
- (18) 5-20R
- Voltage
- 110 to 125V
- Series
- eATS
- Phase
- 1
- Max. Amps
- 24A
- Circuit Breaker
- Yes
- Hz
- 50/60 Hz
- Watts
- 2.88kW
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.