This item is Discontinued.
This item is Discontinued.
Power Strip, L6-30P, 9 ft., Black (Discontinued)
Mfr #
T2235-3209
Zoro #
G9898177
UPC # 786680223846
Country of Origin Unknown
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2235-3209
- Zoro #
- G9898177
- UPC #
- 786680223846
- Country of Origin
- Unknown
Dimensions
- Cord Length
- 9 ft.
- Depth
- 15 in
- Height
- 10 in
- Width
- 25 in
- Dimensions
- 15 in D x 10 in H x 25 in W
Details
- Item
- Power Strip
- Plug Configuration
- L6-30P
- Color
- Black
- Standards
- UL Listed
- NEMA Receptacle Configuration
- (6) C13, (3) C19
- Features
- (3) 2P 15A Circuit Breaker
- Max. Amps
- 24A
- Mounting Style
- Horizontal Rackmount/1U
- Voltage
- 208 to 240V
- Phase
- 1
- Watts
- 4.99kW
- Series
- eATS
- Circuit Breaker
- Yes
- Hz
- 50/60 Hz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.